Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, Rnd, 0.31-0.59, L13-21

  • Mfr # FR04-02

  • Zoro # G7490725


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length (Ft.)
13 to 21
Cable Size (In.)
0.31 to 0.59
Type
Wire Rope
Max. Travel Distance (Ft.)
18 ft
Min. Cable/Hose Required (Ft.)
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR04-02
Zoro #
G7490725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (Ft.)
13 to 21
Cable Size (In.)
0.31 to 0.59
Wheel Tread Dia. (In.)
1/2 in
Trolley Wheel Diameter
0.5 in
Maximum Track Length
21 ft
Minimum Track Length
13 ft

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
18 ft
Min. Cable/Hose Required (Ft.)
25 ft
Cable Type
Round
Wheel
Nylon
Includes
Wire Rope, Hardware, Intermediate Trolleys, End Clamp, Tow Clamp and Bumper Stop
Trolley Capacity (Lbs.)
15 lb
Number of Trolleys
2
Compatible Cable Type
Round
Maximum Travel Distance
18 ft
Track Type
Wire Rope
Number of Trolleys Included
2
Min Cable/Hose Required
25 ft
Maximum Trolley Capacity
15 lb
Max Compatible Round Cable Dia
0.59 in
Trolley Wheel Material
Nylon
Min Compatible Round Cable Dia
0.31 in
Included Components
Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope
Features
Fits Standard Wire Rope From 3/16 in to 3/8 in in Outside Diameter, Complete Festoon System

Description

Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 21 ft, Maximum Travel Distance 18 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 25 ft, Minimum Track Length 13 ft, Number of Trolleys Included 2, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.