Festoon System Kit, Rnd, 0.60-0.94, L36-60
Mfr # FR05-08
Zoro # G6598812
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Cable Size (In.)
0.60 to 0.94
Overall Length (Ft.)
36 to 60
Type
Wire Rope
Max. Travel Distance (Ft.)
55 ft
Cable Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR05-08
Zoro #
G6598812
UPC #
-
Country of Origin
United States
Dimensions
Cable Size (In.)
0.60 to 0.94
Overall Length (Ft.)
36 to 60
Wheel Tread Dia. (In.)
1/2 in
Trolley Wheel Diameter
0.5 in
Minimum Track Length
36 ft
Maximum Track Length
60 ft
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 60 ft, Maximum Travel Distance 55 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 75 ft, Minimum Track Length 36 ft, Number of Trolleys Included 8, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.