Zoro Homepage

Festoon System Kit, Rnd, 0.95-1.25, L 32-53

  • Mfr # FR06-07

  • Zoro # G6741122


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
0.95 to 1.25
Overall Length (Ft.)
32 to 53
Type
Wire Rope
Max. Travel Distance (Ft.)
49 ft
Cable Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR06-07
Zoro #
G6741122
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
0.95 to 1.25
Overall Length (Ft.)
32 to 53
Wheel Tread Dia. (In.)
1/2 in
Trolley Wheel Diameter
0.5 in
Maximum Track Length
53 ft
Minimum Track Length
32 ft

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
49 ft
Cable Type
Round
Min. Cable/Hose Required (Ft.)
67 ft
Number of Trolleys
7
Includes
Wire Rope, Hardware, Intermediate Trolleys, End Clamp, Tow Clamp and Bumper Stop
Trolley Capacity (Lbs.)
15 lb
Wheel
Nylon
Features
Fits Standard Wire Rope From 3/16 in to 3/8 in in Outside Diameter, Complete Festoon System
Min Cable/Hose Required
67 ft
Max Compatible Round Cable Dia
1.25 in
Trolley Wheel Material
Nylon
Included Components
Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope
Maximum Trolley Capacity
15 lb
Number of Trolleys Included
7
Min Compatible Round Cable Dia
0.95 in
Compatible Cable Type
Round
Track Type
Wire Rope
Maximum Travel Distance
49 ft

Description

Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 53 ft, Maximum Travel Distance 49 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 67 ft, Minimum Track Length 32 ft, Number of Trolleys Included 7, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.