Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, Round, 0.60-0.94, 50 Ft

  • Mfr # RCG28005

  • Zoro # G9964927


product price: $1,359.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Cable Size (In.)
0.60 to 0.94
Overall Length (Ft.)
50
Type
C-Rail
Storage Length (Ft.)
4.2 ft
Max. Travel Distance (Ft.)
44.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCG28005
Zoro #
G9964927
UPC #
-
Country of Origin
Canada

Dimensions

Cable Size (In.)
0.60 to 0.94
Overall Length (Ft.)
50
Storage Length (Ft.)
4.2 ft
Wheel Tread Dia. (In.)
1 in
Storage Length
4.2 ft
Maximum Track Length
50 ft
Trolley Wheel Diameter
1 in
Minimum Track Length
50 ft

Details

Item
Festoon System Kit
Type
C-Rail
Max. Travel Distance (Ft.)
44.8 ft
Min. Cable/Hose Required (Ft.)
56 ft
Cable Type
Round
Includes
C-Rail Track, End Clamp, Intermediate Trolleys, Tow Trolley, End Caps, Coupler/Hanger and End Stop
Number of Trolleys
8
Trolley Capacity (Lbs.)
45 lb
Wheel
Steel
Maximum Trolley Capacity
45 lb
Number of Trolleys Included
8
Trolley Wheel Material
Steel
Compatible Cable Type
Round
Min Cable/Hose Required
56 ft
Track Type
C-Rail
Min Compatible Round Cable Dia
0.6 in
Included Components
C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys
Maximum Travel Distance
44.8 ft
Max Compatible Round Cable Dia
0.94 in

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys, Maximum Track Length 50 ft, Maximum Travel Distance 44.8 ft, Maximum Trolley Capacity 45 lb, Minimum Cable/Hose Required 56 ft, Minimum Track Length 50 ft, Number of Trolleys Included 8, Storage Length 4.2 ft, Track Type C-Rail, Trolley Wheel Diameter 1 in, Trolley Wheel Material Steel, Minimum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.