Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, Round, 0.95-1.25, 100Ft

  • Mfr # RCG28110

  • Zoro # G9964787


product price: $2,418.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Length (Ft.)
100
Cable Size (In.)
0.95 to 1.25
Storage Length (Ft.)
7.5 ft
Type
C-Rail
Max. Travel Distance (Ft.)
91.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCG28110
Zoro #
G9964787
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length (Ft.)
100
Cable Size (In.)
0.95 to 1.25
Storage Length (Ft.)
7.5 ft
Wheel Tread Dia. (In.)
1 in
Storage Length
7.5 ft
Minimum Track Length
100 ft
Maximum Track Length
100 ft
Trolley Wheel Diameter
1 in

Details

Item
Festoon System Kit
Type
C-Rail
Max. Travel Distance (Ft.)
91.5 ft
Min. Cable/Hose Required (Ft.)
110 ft
Cable Type
Round
Wheel
Steel
Number of Trolleys
18
Trolley Capacity (Lbs.)
45 lb
Includes
C-Rail Track, End Clamp, Intermediate Trolleys, Tow Trolley, End Caps, Coupler/Hanger and End Stop
Min Compatible Round Cable Dia
0.95 in
Maximum Travel Distance
91.5 ft
Max Compatible Round Cable Dia
1.25 in
Maximum Trolley Capacity
45 lb
Compatible Cable Type
Round
Trolley Wheel Material
Steel
Min Cable/Hose Required
110 ft
Included Components
C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys
Number of Trolleys Included
18
Track Type
C-Rail

Description

Festoon System Kit, Compatible Cable Type Round, Included Components C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys, Maximum Track Length 100 ft, Maximum Travel Distance 91.5 ft, Maximum Trolley Capacity 45 lb, Minimum Cable/Hose Required 110 ft, Minimum Track Length 100 ft, Number of Trolleys Included 18, Storage Length 7.5 ft, Track Type C-Rail, Trolley Wheel Diameter 1 in, Trolley Wheel Material Steel, Minimum Compatible Flat Cable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.