Zoro Homepage

Festoon Tow Arm, Wire Rope

  • Mfr # W25-TA-01

  • Zoro # G6813861


product price: $53.45
/ea

Key Features

Type
Wire Rope System
Overall Height
1.5 in
Number of Trolleys
1
Trolley Capacity (Lbs.)
15 lb
Wheel Tread Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W25-TA-01
Zoro #
G6813861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Wheel Tread Dia. (In.)
1/2 in
Overall Length
18 in
Overall Width
4 in

Details

Item
Festoon Tow Arm
Type
Wire Rope System
Number of Trolleys
1
Trolley Capacity (Lbs.)
15 lb
Wheel
Steel
Color
Orange
Material
Steel
Product Type
Tow Arm

Description

Festoon Tow Arm, Product Type Tow Arm, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Color Orange, Material Steel, Overall Length 18 in, Overall Width 4 in, Overall Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.