Zoro Homepage

Festoon Tow Trolley, Round, 0.95-1.25

  • Mfr # C35-RT-13

  • Zoro # G6420872


product price: $72.19
/ea

Key Features

Cable Size (In.)
0.95 to 1.25
Type
C-Rail
Cable Type
Round
Overall Height
8 in
Trolley Capacity (Lbs.)
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35-RT-13
Zoro #
G6420872
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
0.95 to 1.25
Overall Height
8 in
Wheel Tread Dia. (In.)
1 in
Overall Length
5.79 in
Overall Width
5 in
Trolley Wheel Diameter
1 in

Details

Item
Festoon Tow Trolley
Type
C-Rail
Cable Type
Round
Trolley Capacity (Lbs.)
45 lb
Number of Trolleys
1
Wheel
Steel
Finish
Zinc Plated
Material
Steel
Compatible Track Type
C-Rail
Maximum Load Capacity
45 lb
Max Compatible Round Cable Dia
1.25 in
Trolley Type
Lead Trolley
Overall Weight
2.77 lb
Trolley Wheel Material
Steel
Min Compatible Round Cable Dia
0.95 in
Compatible Cable Type
Round

Description

Festoon Tow Trolley, Compatible Track Type C-Rail, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.95 in, Maximum Compatible Round Cable Diameter 1.25 in, Maximum Load Capacity 45 lb, Material Steel, Overall Length 5.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.