Zoro Homepage

Festoon Track Bracket, C-Rail, Flat

  • Mfr # C35-TB

  • Zoro # G7532551


product price: $40.79
/ea

Key Features

Type
C-Rail
Cable Type
Flat
Overall Height
1.39 in
Overall Length
4.06 in
Finish
Dichromate Dip, Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35-TB
Zoro #
G7532551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.39 in
Overall Length
4.06 in
Overall Width
1.5 in

Details

Item
Festoon Track Bracket
Type
C-Rail
Cable Type
Flat
Finish
Dichromate Dip, Zinc Plated
Material
Steel
Product Type
Bracket
Features
Ball Bearing Wheels

Description

Festoon Track Bracket, Product Type Bracket, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Material Steel, Overall Length 4.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.