Zoro Homepage

Festoon Track Bracket, C-Rail, Round

  • Mfr # GRFCTH

  • Zoro # G3092181


product price: $34.19
/ea

Key Features

Type
C-Rail
Cable Type
Round
Overall Height
1.5 in
Finish
Zinc Plate
Overall Length
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFCTH
Zoro #
G3092181
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Length
4.06 in
Overall Width
1.5 in

Details

Item
Festoon Track Bracket
Type
C-Rail
Cable Type
Round
Finish
Zinc Plate
Material
Steel
Product Type
C-Rail

Description

Festoon Track Bracket, Product Type C-Rail, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Material Steel, Overall Length 4.06 in, Overall Width 1.5 in, Overall Height 1.5 in, Finish Zinc Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.