Flat Cable Connector, Nylon, 0.47x1.77 Max
Mfr # CPF-33
Zoro # G6567723
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Cable Size (In.)
0.47 x 1.77 Max
Type
Nylon, Compression
Cable Type
Flat
Standards
CSA, UL Listed
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPF-33
Zoro #
G6567723
UPC #
-
Country of Origin
United States
Dimensions
Cable Size (In.)
0.47 x 1.77 Max
Details
Item
Flat Cable Connector
Type
Nylon, Compression
Cable Type
Flat
Standards
CSA, UL Listed
Color
Gray
Material
Plastic
Max Compatible Flat Cable Ht
0.47 in
Product Type
Connector
Max Compatible Flat Cable Widt
1.58 in
Min Compatible Flat Cable Ht
0.2 in
Compatible Cable Type
Flat
Min Compatible Flat Cable Widt
1.18 in
Description
Flat Cable Connector, Product Type Connector, Compatible Cable Type Flat, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height 0.2 in, Maximum Compatible Flat Cable Height 0.47 in, Minimum Compatible Flat Cable Width 1.18 in, Maximum Compatible Flat Cable Width 1.58 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Gray, Material Plastic, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.