Zoro Homepage

Flat Electrical Cable, PVC, 10/4c, 1 Ft L

  • Mfr # GR70041504

  • Zoro # G3092105


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Conductors
4
Conductor Size (AWG)
10 AWG
Type
PVC Jacket, 600V
Width (In.)
0.89 in
Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR70041504
Zoro #
G3092105
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
10 AWG
Width (In.)
0.89 in
Length (Ft.)
1 ft
Height (In.)
0.29 in
Overall Length
12 in
Flat Cable Height
0.29 in
Flat Cable Width
0.89 in
Conductor Size
10 AWG

Details

Item
Flat Electrical Cable
Conductors
4
Type
PVC Jacket, 600V
Weight/Ft. (Lb.)
0.23 lb/ft
Standards
CSA, UL Listed
Color
Black
Temp. Range (F)
-40C to +105C
Amps
44 A
Weight Density
0.23 lb/ft
Maximum Current
44 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Number of Conductors
4
Maximum Voltage
600 V

Description

Flat Electrical Cable, Conductor Size 10 AWG, Maximum Current 44 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height 0.29 in, Flat Cable Width 0.89 in, Round Cable Diameter Not Applicable, Color Black, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 4, Standards CSA, UL Listed, Weight Density 0.23 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.