Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Electrical Cable, PVC, 12/8c, 1 Ft L

  • Mfr # GR70041408

  • Zoro # G3092111


product price: $8.89
/ea

Key Features

Conductors
8
Type
PVC Jacket, 600V
Conductor Size (AWG)
12 AWG
Width (In.)
1.44 in
Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR70041408
Zoro #
G3092111
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
12 AWG
Width (In.)
1.44 in
Length (Ft.)
1 ft
Height (In.)
0.26 in
Overall Length
12 in
Flat Cable Height
0.26 in
Flat Cable Width
1.44 in
Conductor Size
12 AWG

Details

Conductors
8
Item
Flat Electrical Cable
Type
PVC Jacket, 600V
Weight/Ft. (Lb.)
0.34 lb/ft
Temp. Range (F)
-40C to +105C
Color
Black
Amps
23 A
Standards
CSA, UL Listed
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Maximum Current
23 A
Number of Conductors
8
Weight Density
0.34 lb/ft

Description

Flat Electrical Cable, Conductor Size 12 AWG, Maximum Current 23 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height 0.26 in, Flat Cable Width 1.44 in, Round Cable Diameter Not Applicable, Color Black, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 8, Standards CSA, UL Listed, Weight Density 0.34 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.