Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Electrical Cable, PVC, 16/12c, 1 Ft L

  • Mfr # GR70041212

  • Zoro # G3092166


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Conductors
12
Conductor Size (AWG)
16 AWG
Type
PVC Jacket, 600V
Width (In.)
1.7 in
Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR70041212
Zoro #
G3092166
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
16 AWG
Width (In.)
1.7 in
Length (Ft.)
1 ft
Height (In.)
0.225 in
Overall Length
12 in
Conductor Size
16 AWG
Flat Cable Width
1.7 in
Flat Cable Height
0.23 in

Details

Conductors
12
Item
Flat Electrical Cable
Type
PVC Jacket, 600V
Weight/Ft. (Lb.)
0.27 lb/ft
Amps
14 A
Temp. Range (F)
-40C to +105C
Color
Black
Standards
CSA, UL Listed
Maximum Current
14 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
600 V
Weight Density
0.27 lb/ft
Number of Conductors
12

Description

Flat Electrical Cable, Conductor Size 16 AWG, Maximum Current 14 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height 0.23 in, Flat Cable Width 1.7 in, Round Cable Diameter Not Applicable, Color Black, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 12, Standards CSA, UL Listed, Weight Density 0.27 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.