Round Cable Connector, Nylon, .545-.709
Mfr # CPR-14
Zoro # G6811962
product price: $32.99
/eaKey Features
Cable Size (In.)
.545 to .709
Type
Nylon, Compression
Cable Type
Round
Standards
CSA, UL Listed
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPR-14
Zoro #
G6811962
UPC #
-
Country of Origin
United States
Dimensions
Cable Size (In.)
.545 to .709
Details
Item
Round Cable Connector
Type
Nylon, Compression
Cable Type
Round
Standards
CSA, UL Listed
Color
Gray
Material
Plastic
Min Compatible Round Cable Dia
0.545 in
Max Compatible Round Cable Dia
0.709 in
Product Type
Connector
Compatible Cable Type
Round
Description
Round Cable Connector, Product Type Connector, Compatible Cable Type Round, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.545 in, Maximum Compatible Round Cable Diameter 0.709 in, Color Gray, Material Plastic, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.