Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Electrical Cable, SO, 14/4c, 1 Ft L

  • Mfr # GR99140402

  • Zoro # G3092041


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Conductors
4
Conductor Size (AWG)
14 AWG
Type
SO 600V
Width (In.)
0.584 in
Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR99140402
Zoro #
G3092041
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
14 AWG
Width (In.)
0.584 in
Length (Ft.)
1 ft
Overall Length
12 in
Round Cable Diameter
0.59375 in
Conductor Size
14 AWG

Details

Conductors
4
Item
Round Electrical Cable
Type
SO 600V
Weight/Ft. (Lb.)
0.22 lb/ft
Color
Black
Amps
12 A
Standards
CSA, UL Listed
Temp. Range (F)
-40C to +90C
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Current
12 A
Weight Density
0.22 lb/ft
Number of Conductors
4

Description

Round Electrical Cable, Conductor Size 14 AWG, Maximum Current 12 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height Not Applicable, Flat Cable Width Not Applicable, Round Cable Diameter 0.59375 in, Color Black, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 4, Standards CSA, UL Listed, Weight Density 0.22 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.