Zoro Homepage

Tool Balancer with 6' Cable, 1.5 - 3 Lbs Capacity

  • Mfr # TB 03

  • Zoro # G808657809


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6
Overall Width
3 in
Overall Depth
4
Housing Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB 03
Zoro #
G808657809
UPC #
699567004318
Country of Origin
China

Dimensions

Cable Length
6
Overall Width
3 in
Overall Depth
4

Details

Item
Tool Balancer
Housing Material
Composite

Description

Balances the weight of assembly tools, making them nearly weightless
  • Reduces operator fatigueImproves safety & ergonomicsreduces tool damage from being accidentally dropped
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.