Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer with Cable, 6ft, 3.0 - 5.0 lbs

  • Mfr # TB 05

  • Zoro # G008621242


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6
Overall Width
3 in
Overall Depth
4
Housing Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB 05
Zoro #
G008621242
UPC #
699567002345
Country of Origin
China

Dimensions

Cable Length
6
Overall Width
3 in
Overall Depth
4

Details

Item
Tool Balancer
Housing Material
Composite

Description

6ft, 3.0 - 5.0 lbs, Tool Balancer with Cable
    Dimensions: 3Wx4Dx9-1/4H.
  • Construction: Composite.
  • Capacity Lbs.: 3-5.
  • Color Finish.: Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.