Shop GLENTRONICS
Create Account
BWD12-120C Computerized Sump Pump
- Mfr # 364417
- Zoro # G224191475
product price:Â
$
806.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364417
- Zoro #
- G224191475
- UPC #
- -
- Country of Origin
- China
Description
Features Basement watchdog. Computer operated ac/dc sump pump system. Totally submersible double insulated motor. Automatically switches to battery ( dc) power when electricity fails begins pumping when water volume exceeds main pump capacity. Recharges with 20a charger ( included). Daily test mode runs the pump. Tests the battery and displays the number of battery hours available to pump. Pumps 2200 gallons per hour to 10 ft. Lift. Pumps on ac to assist main pump. Sounds an alarm when: 1) battery needs water. 2) battery is old or discharged. 3) battery cable is loose or corroded. 4) power is out. 5) pump is clogged or broken. 6) pump was activated. 7) only three hours of continuous pumping remain ( battery not included). Can be used with optional remote alarm model #bwd-ra. Use model #30hdc140d 7.5 hour run time deep cycle battery.. Dimension - 16.2 x 9.3 x 22.1 in.. Item weight - 28.65 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.