Shop GLENTRONICS
Create Account
BWE Emergency Battery Back Up Sump Pump
- Mfr # 128772
- Zoro # G403999182
product price:Â
$
228.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128772
- Zoro #
- G403999182
- UPC #
- 717301121265
- Country of Origin
- Taiwan, Province of China
Description
Features
- Emergency battery back up sump pump.
- Switches to battery power when ac power fails.
- 1000 gph @ 10 ft. Lift to empty the sump pit rapidly, 2000 gph @ 0 ft. Lift.
- Compact pump fits even in small or narrow sump pits.
- User friendly control panel lights up with a warning & describes what to do for easy maintenance.
- Monitors battery, power & pump activity & sounds an alarm.
- When it detects the following situations: battery power is low, recharge or replace the battery, battery fluid level is low, add water to the battery.
- The pump was activated, check the main pump for failure.
- The ac power was interrupted, check the circuit breaker & connections.
- Emergency battery not included.
- Dimension - 9.75 x 16.75 x 11.25 in.
- Item weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.