Imperial Detent Pin, 3/8 in dia, 4 in L Usable, Medium Carbon Steel, Zinc Clear
- Mfr # DTP-0375-4000
- Zoro # G616312280
product price:Â
$
4.79
/ea
Sold in multiples of 25 for
$119.75
Key Features
Finish
Zinc Clear
Hole Diameter
0.379 in
Material
Medium Carbon Steel
Pin Dia.
3/8 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0375-4000
- Zoro #
- G616312280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Clear
- Material
- Medium Carbon Steel
- Type
- Imperial
Dimensions
- Hole Diameter
- 0.379 in
- Pin Dia.
- 3/8 in
- Length
- 4 in
Description
Heritage detent pin imperial, 3/8 in dia, 4 in usable length, medium carbon steel, zinc clear, 0.379 in hole dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.