HD Action Camera w/Driving Mode/ Slow Motion w/Sports Attachments supports up to 64 GB Micro SD Car

  • Mfr # 4K

  • Zoro # G016309125


product price:  $83.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4K
Zoro #
G016309125
UPC #
731717959847
Country of Origin
China

Description

For recording into Micro SD Card. available separately Fantastic remote viewing into Smartphone using App store or Google Play Sportlook downloadable App Super lightweight compact size. Ingenious external controls on a water tight case. Includes handlebar mount. With a waterproof casing,allow you to film up to 30 meters under water. HD screen display for convenient video and image playback. Detachble battery for easy replacement and to help extend product lifespan. Record videos while charging. High Definition 16 Megapixel wide angle lens. HDMI output. Supports micro SD card memory expandable up to 64GBMaximumSD Card not included. Supports multiple photo shooting modes: Single shot/Self Timer/Continuous Shooting. Burst rate up to 3 photos per second. Battery charge level indicator Simple to follow on-screen instructions Video encrypyion enabled. Built-in Microphone Colour: Black Weight: 143 g Gross Weight: 507 g Screen: 2.0-in LTPS LCD PC Web Camera capability and Rotate 180 Degree support.Windows XP to Windows 10 Tested Video Resolution: 4K/2k 19201080 60fps, 1280 720 60fps Compressed Format of Videos: H.264 Photo Resolution effective pixels: 16M/12M/8M/5M/2M Image File Format: JPEG Video Format: MP4 WiFi: IOS/Android Lens: 170 Degree wide-angle lens LanGauge: English/Simplified and traditional Chinese/French/Spanish/Italian/Russian/Japanese/Korean/Polish/German Connections: USB 2.0. HD Out Battery Life: Around 1.5 Hours1080P Battery: 900mAh internal rechargable battery. One Camera with Built-in USB Rechargable Battery. One Stick-on fast mount with camera size standard fast bolt socket. One Waterproof Housing with sureclose gasketed edges and locking latch. One Swivel hinge with tripod standard mount. One out of case frame mount with Tripod standard bolt socket. Two hook-loop strips and two adjustable straps to affix headband. One USB Cable One User Manual English/Chinese Dimensions: 29.8 8 59.2 2.41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products