Zoro Homepage

3031F Paint and Primer, Satin, Brown, 1 gal

  • Mfr # 3031F/01

  • Zoro # G815054493


product price: $59.39
/ea
Sold in multiples of 4 for $237.56

Key Features

Application Method
Brush Pad Roller Spray
Application Temperature
50 to 90° F
Dry Time
2 to 4 hr
Flash Point
200° F
Cure Time
30 days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031F/01
Zoro #
G815054493
UPC #
22367604363
Country of Origin
United States

Dimensions

Length
14 in

Details

Color
Brown
Application Method
Brush Pad Roller Spray
Application Temperature
50 to 90° F
Dry Time
2 to 4 hr
Flash Point
200° F
Cure Time
30 days

Description

Glidden porch and floor, interior/exterior, paint plus primer, is designed to enhance your wood and concrete surfaces, especially floors, steps and railings and can also be used on properly prepared horizontal masonry, wood and metal substrates. Find it in our most popular ready mix colors or have it tinted to match your favorite Glidden colors.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.