Shop GLIDDEN
See all product information
Create Account
GLFIIE GLFIIE50RE-01 Farm and Implement Paint, High-Gloss Sheen, Safety Red, 1 gal, Can
Mfr # GLFIIE50RE/01
Zoro # G815250161
product price:Â
$
69.39
/ea
Sold in multiples of 4 for $277.56
Key Features
For Use On Surface Material
Concrete Ferrous Metal Gypsum Wallboard-Drywall Masonry Plaster Wood
Color
Safety Red
Coverage
300 to 400-sq-ft/gal
Dry Time
5 hr
Application Method
Brush Pad Roller Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLFIIE50RE/01
- Zoro #
- G815250161
- UPC #
- 56198741102
- Country of Origin
- United States
- For Use On Surface Material
- Concrete Ferrous Metal Gypsum Wallboard-Drywall Masonry Plaster Wood
- Color
- Safety Red
- Coverage
- 300 to 400-sq-ft/gal
- Dry Time
- 5 hr
- Application Method
- Brush Pad Roller Spray
- Cure Time
- 30 to 90 days
- Application Temperature
- 40° F
Description
Glidden farm and implement exterior alkyd enamel provides tough protection to resist stains, scuffs and chips. For use on machinery, equipment, piping, tanks, masonry and other metal surfaces, this exterior paint is durable and scrubbable so it works as hard as the equipment it protects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.