
GLFIIE50BL-04 Exterior Paint, High-Gloss, Black, 1 qt
Mfr # GLFIIE50BL/04
Zoro # G914657878
product price: $32.79
/ea
Sold in multiples of 4 for $131.16
Key Features
For Use On Surface Material
Concrete Ferrous Metal Gypsum Wallboard-Drywall Masonry Plaster Wood
Dry Time
5 hr
Application Temperature
40° F
Cure Time
30 to 90 days
Application Method
Brush Paint Pad Roller Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLFIIE50BL/04
Zoro #
G914657878
UPC #
56198741140
Country of Origin
United States
Details
For Use On Surface Material
Concrete Ferrous Metal Gypsum Wallboard-Drywall Masonry Plaster Wood
Color
Black
Dry Time
5 hr
Application Temperature
40° F
Cure Time
30 to 90 days
Application Method
Brush Paint Pad Roller Spray
Description
Glidden farm and implement exterior alkyd enamel provides tough protection to resist stains, scuffs and chips. For use on machinery, equipment, piping, tanks, masonry and other metal surfaces, this exterior paint is durable and scrubbable so it works as hard as the equipment it protects.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.