GLFIIE50BR-01 Exterior Paint, High-Gloss, Brown, 1 gal

  • Mfr # GLFIIE50BR/01

  • Zoro # G714657931


product price:  $69.39
/ea
Sold in multiples of 4 for $277.56

Key Features

For Use On Surface Material
Concrete Ferrous Metal Gypsum Wallboard-Drywall Masonry Plaster Wood
Dry Time
5 hr
Cure Time
30 to 90 days
Application Temperature
40° F
Application Method
Brush Paint Pad Roller Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFIIE50BR/01
Zoro #
G714657931
UPC #
56198741065
Country of Origin
United States

Details

For Use On Surface Material
Concrete Ferrous Metal Gypsum Wallboard-Drywall Masonry Plaster Wood
Color
Brown
Dry Time
5 hr
Cure Time
30 to 90 days
Application Temperature
40° F
Application Method
Brush Paint Pad Roller Spray

Description

Glidden farm and implement exterior alkyd enamel provides tough protection to resist stains, scuffs and chips. For use on machinery, equipment, piping, tanks, masonry and other metal surfaces, this exterior paint is durable and scrubbable so it works as hard as the equipment it protects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.