Zoro Homepage

GLSBIE60WH-05 Stain Block Primer, Flat, White, 5 gal

  • Mfr # GLSBIE60WH/05

  • Zoro # G114510508


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
White
Paint and Primer Application Method
Brush Paint Pad Roller Spray
Dry Time
30 min Touch 1 hr Recoat
Application Temperature
35° F
Cure Time
30 days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSBIE60WH/05
Zoro #
G114510508
UPC #
56198740808
Country of Origin
United States

Details

Color
White
Paint and Primer Application Method
Brush Paint Pad Roller Spray
Dry Time
30 min Touch 1 hr Recoat
Application Temperature
35° F
Cure Time
30 days

Description

Glidden interior/exterior stain block primer is especially formulated to seal most stains - water, smoke, ink, markers and tannins. Severe stains may require two coats of primer. Use on properly prepared interior or exterior wood, masonry, plaster, wallboard, cement, brick, stucco and cement composition board, aluminum and vinyl siding and architectural plastic. May also be used to prepare surfaces for wall coverings by helping protect drywall.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.