Level Mount, Fixed Stud, 1/2-13, 3-3/16 in.
Mfr # SG015-EL
Zoro # G5414902
product price: $15.89
/eaKey Features
Load Capacity
500 lb
Thread Size
1/2"-13
Leveling Mount Type
Fixed Stud
Base Dia.
3.19 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG015-EL
Zoro #
G5414902
UPC #
-
Country of Origin
United States
Dimensions
Height
7.13 in
Thread Size
1/2"-13
Base Dia.
3.19 in
Bolt Length
6 in
Base Diameter
3.19 in
Overall Height
7 in
Details
Item
Male-End Leveling Mount
Load Capacity
500 lb
Leveling Mount Type
Fixed Stud
Finish
Plain
Construction
Stainless Steel
Base
Non-Skid Rubber
Base Material
Elastomer
Bolt Material
Stainless Steel
Thrust Pad Material
Rubber
Connection Type
Threaded Stud
Base Shape
Round
Series
Glide-Rite
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 7.13 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 6 in, Finish Plain, Base Material Elastomer, Thrust Pad Material Rubber, Bolt Material Stainless Steel, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.