Zoro Homepage

Level Mount, Fixed Stud, 1/4-20, 1-13/64 in

  • Mfr # SG02-EL

  • Zoro # G5414857


product price: $7.99
/ea

Key Features

Height
2.25 in
Load Capacity
250 lb
Thread Size
1/4"-20
Leveling Mount Type
Fixed Stud
Base Dia.
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG02-EL
Zoro #
G5414857
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Thread Size
1/4"-20
Base Dia.
1.2 in
Bolt Length
1.5 in
Overall Height
2.25 in
Base Diameter
1.2 in

Details

Item
Male-End Leveling Mount
Load Capacity
250 lb
Leveling Mount Type
Fixed Stud
Finish
Plain
Construction
Stainless Steel
Base
Non-Skid Rubber
Base Material
Elastomer
Base Shape
Round
Bolt Material
Stainless Steel
Connection Type
Threaded Stud
Thrust Pad Material
Rubber
Series
Glide-Rite

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size 1/4 In.-20, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 1.5 in, Finish Plain, Base Material Elastomer, Thrust Pad Material Rubber, Bolt Material Stainless Steel, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.