Zoro Homepage

Level Mount, Fixed Stud, 5/16-18, 2-1/32 in

  • Mfr # SG04-EL

  • Zoro # G5416372


product price: $12.19
/ea

Key Features

Height
3 in
Load Capacity
250 lb
Thread Size
5/16"-18
Leveling Mount Type
Fixed Stud
Base Dia.
2.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG04-EL
Zoro #
G5416372
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Thread Size
5/16"-18
Base Dia.
2.03 in
Bolt Length
2 in
Overall Height
3 in
Base Diameter
2.03 in

Details

Item
Male-End Leveling Mount
Load Capacity
250 lb
Leveling Mount Type
Fixed Stud
Finish
Plain
Construction
Stainless Steel
Base
Non-Skid Rubber
Base Material
Elastomer
Connection Type
Threaded Stud
Bolt Material
Stainless Steel
Base Shape
Round
Thrust Pad Material
Rubber
Series
Glide-Rite

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 5/16 In.-18, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 2 in, Finish Plain, Base Material Elastomer, Thrust Pad Material Rubber, Bolt Material Stainless Steel, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.