Level Mount, Fixed Stud, 5/8-11, 2-13/16 in
Mfr # SG013-EL
Zoro # G5414884
product price: $14.29
/eaKey Features
Load Capacity
500 lb
Thread Size
5/8"-11
Leveling Mount Type
Fixed Stud
Base Dia.
2.81 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG013-EL
Zoro #
G5414884
UPC #
-
Country of Origin
United States
Dimensions
Height
5.06 in
Thread Size
5/8"-11
Base Dia.
2.81 in
Bolt Length
4 in
Base Diameter
2.8 in
Overall Height
5 in
Details
Item
Male-End Leveling Mount
Load Capacity
500 lb
Leveling Mount Type
Fixed Stud
Finish
Plain
Construction
Stainless Steel
Base
Non-Skid Rubber
Base Material
Elastomer
Base Shape
Round
Thrust Pad Material
Rubber
Bolt Material
Stainless Steel
Connection Type
Threaded Stud
Series
Glide-Rite
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 5.06 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 4 in, Finish Plain, Base Material Elastomer, Thrust Pad Material Rubber, Bolt Material Stainless Steel, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.