Zoro Homepage

Level Mount, Fixed Stud, M10, 2-1/32in Base

  • Mfr # MG04-EL

  • Zoro # G5415313


product price: $4.89
/ea

Key Features

Height
3 in
Load Capacity
114 kg
Thread Size
M10
Leveling Mount Type
Fixed Stud
Base Dia.
2.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG04-EL
Zoro #
G5415313
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Thread Size
M10
Base Dia.
2.03 in
Bolt Length
51 mm
Base Diameter
52 mm
Overall Height
76 mm

Details

Item
Male-End Leveling Mount
Load Capacity
114 kg
Leveling Mount Type
Fixed Stud
Finish
Clear Zinc-Plated
Construction
Steel
Base
Non-Skid Rubber
Base Material
Steel
Thrust Pad Material
Rubber
Base Shape
Round
Connection Type
Threaded Stud
Series
Glide-Rite

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 114 kg, Thread Size M10, Construction Steel, Connection Type Threaded Stud, Bolt Length 51 mm, Base Material Steel, Thrust Pad Material Rubber, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.