Zoro Homepage

Level Mount, Fixed Stud, M10, 2-13/32 in.

  • Mfr # MG06-EL

  • Zoro # G5415331


product price: $6.29
/ea

Key Features

Height
5 in
Load Capacity
114 kg
Thread Size
M10
Leveling Mount Type
Fixed Stud
Base Dia.
2.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG06-EL
Zoro #
G5415331
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Thread Size
M10
Base Dia.
2.41 in
Bolt Length
102 mm
Overall Height
127 mm
Base Diameter
61 mm

Details

Item
Male-End Leveling Mount
Load Capacity
114 kg
Leveling Mount Type
Fixed Stud
Finish
Clear Zinc-Plated
Base
Non-Skid Rubber
Construction
Steel
Base Material
Steel
Thrust Pad Material
Rubber
Series
Glide-Rite
Base Shape
Round
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 114 kg, Thread Size M10, Construction Steel, Connection Type Threaded Stud, Bolt Length 102 mm, Base Material Steel, Thrust Pad Material Rubber, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.