Zoro Homepage

Level Mount, Fixed Stud, M8, 1-13/64in Base

  • Mfr # MG02-EL

  • Zoro # G5414936


product price: $5.29
/ea

Key Features

Height
2.25 in
Load Capacity
114 kg
Thread Size
M8
Leveling Mount Type
Fixed Stud
Base Dia.
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG02-EL
Zoro #
G5414936
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Thread Size
M8
Base Dia.
1.2 in
Bolt Length
38 mm
Overall Height
57 mm
Base Diameter
30 mm

Details

Item
Male-End Leveling Mount
Load Capacity
114 kg
Leveling Mount Type
Fixed Stud
Finish
Clear Zinc-Plated
Base
Non-Skid Rubber
Construction
Steel
Base Material
Steel
Thrust Pad Material
Rubber
Connection Type
Threaded Stud
Series
Glide-Rite
Base Shape
Round

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 114 kg, Thread Size M8, Construction Steel, Connection Type Threaded Stud, Bolt Length 38 mm, Base Material Steel, Thrust Pad Material Rubber, Base Shape Round, Series Glide-Rite, Base Non-Skid Rubber, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.