Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V DC Linear Actuators: 3.93'' Stroke, 9.69'' Retract, 13.62'' Extend, Acme Drive

  • Mfr # LACT4P-12V-20

  • Zoro # G516319136


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Retracted Length
9.69 in
Stroke Length
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LACT4P-12V-20
Zoro #
G516319136
UPC #
744587352250
Country of Origin
Unknown

Dimensions

Retracted Length
9.69 in
Stroke Length
3.93 in

Details

Item
Linear Actuators

Description

This 12 V light-duty LD linear actuator with a 20:1 gear reduction can lift loads up to 50 kgf 110 lbs or 500 N and can withstand static loads up to 250 kgf 550 lbs or 2500 N. It has a maximum speed of 14.6 mm/s 0.57?/s at no load and 12.3 mm/s 0.48?/s at the maximum load. Limit switches at each end make the actuator easy to control over its full range of motion. The shaft holds its position when unpowered. This version has a 4-inch stroke 3.9? usable and a feedback potentiometer that lets you determine where the actuator is in its stroke.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.