Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V DC Linear Actuators: 5.31 in Stroke, 14.06 in Retract, 19.37 in Extended, Ball Screw

  • Mfr # LACT6-1000B

  • Zoro # G816319119


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
5.31 in
Retracted Length
14.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LACT6-1000B
Zoro #
G816319119
UPC #
744587352519
Country of Origin
Unknown

Dimensions

Stroke Length
5.31 in
Retracted Length
14.06 in

Details

Item
Linear Actuators

Description

The Light-Duty LD series of Glideforce linear actuators by Concentric International are 12V DC gearmotors that use a lead screw to move a shaft back and forth along its length. The shaft will hold its position even when unpowered and subjected to static loads up to 250 kgf 550 lbs or 2500 N. Two limit switches safely stop the motor at either end of its range, while integrated diodes allow it to reverse direction after reaching a limit point if the supplied voltage is reversed. The actuators have an all-aluminum frame and extension tube, and the entire case is sealed to protect against dust and water rated IP65.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.