Zoro Homepage

1-1/2 in. Center to Center Finger Pull Knob Satin Nickel

  • Mfr # 4793-SN-1

  • Zoro # G210908230


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Finish
Satin Nickel
Material
Zinc
Length
1-1/2 in.
Width
1/2 in.
Projection
1-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4793-SN-1
Zoro #
G210908230
UPC #
849376055715
Country of Origin
China

Dimensions

Length
1-1/2 in.
Width
1/2 in.
Size
1-1/2" length x 1/2" width x 1-1/8" projection

Details

Finish
Satin Nickel
Color
Silver
Material
Zinc
Projection
1-1/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.