Zoro Homepage

1-1/2 in. Center to Center Semi Circle Knob Graphite Gray

  • Mfr # 4844-GPH-1

  • Zoro # G110907890


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Finish
Graphite
Material
Zinc
Length
2-7/8 in.
Width
1-1/2 in.
Projection
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4844-GPH-1
Zoro #
G110907890
UPC #
849376080328
Country of Origin
China

Dimensions

Length
2-7/8 in.
Width
1-1/2 in.
Size
2-7/8" length x 1-1/2" width x 3/4" projection

Details

Finish
Graphite
Color
Grey
Material
Zinc
Projection
3/4 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.