Zoro Homepage

1-1/2 in. Clear Acrylic Knob Polished Chrome

  • Mfr # 5828-PC-1

  • Zoro # G810907909


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Shape
Circle
Material
Acrylic
Finish
Polished Chrome
Projection
1-1/2 in.
Size
1-1/2" length x 1-1/2" width x 1-1/2" projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5828-PC-1
Zoro #
G810907909
UPC #
849376056132
Country of Origin
China

Dimensions

Size
1-1/2" length x 1-1/2" width x 1-1/2" projection
Thickness
1-1/2 in.

Details

Shape
Circle
Material
Acrylic
Finish
Polished Chrome
Projection
1-1/2 in.
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.