Zoro Homepage

1-1/2 in. Faceted Knob Satin Nickel

  • Mfr # 5826-SN-1

  • Zoro # G110907579


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Shape
Polygon
Material
Zinc
Finish
Satin Nickel
Projection
1-3/4 in.
Size
1-1/2" length x 1-1/2" width x 1-3/4" projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5826-SN-1
Zoro #
G110907579
UPC #
849376056071
Country of Origin
China

Dimensions

Size
1-1/2" length x 1-1/2" width x 1-3/4" projection
Thickness
1-1/2 in.

Details

Shape
Polygon
Material
Zinc
Finish
Satin Nickel
Projection
1-3/4 in.
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.