Zoro Homepage

1-1/2 in. Matte Black Mushroom Ring Cabinet Knob, 10PK

  • Mfr # 5561-MB-10

  • Zoro # G010927042


product price: $23.65
/pk 10, $2.36/ea

Key Features

Shape
Round
Material
Zinc
Projection
1 in
For Use With
Cabinets
Size
1-1/2" L x 1-1/2" W x 1" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561-MB-10
Zoro #
G010927042
UPC #
849376012848
Country of Origin
China

Dimensions

Size
1-1/2" L x 1-1/2" W x 1" P

Details

Shape
Round
Material
Zinc
Finish
Matte Black
Projection
1 in
For Use With
Cabinets
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.