Zoro Homepage

1-1/2 in. Satin Gold Round Cabinet Hardware Backplate, 5PK

  • Mfr # 5061-SG-5

  • Zoro # G710926826


product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38

Key Features

Width
1-1/2 in
Length
1-1/2 in
Material
Zinc
Depth
1/8 in
For Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061-SG-5
Zoro #
G710926826
UPC #
849376080571
Country of Origin
China

Dimensions

Width
1-1/2 in
Length
1-1/2 in
Depth
1/8 in
Size
1-1/2" L x 1-1/2" W x 1/8" D

Details

Finish
Satin Gold
Material
Zinc
For Use With
Cabinets
Color
Gold
Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.