
1-1/4 in. Graphite Gray Convex Square Cabinet Knob, 10PK
Mfr # 5740-GPH-10
Zoro # G010926854
product price: $24.69
/pk 10, $2.47/eaKey Features
Shape
Square
Material
Zinc
Projection
1-1/8 in
Size
1-1/4" L x 1" W x 1-1/8" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5740-GPH-10
Zoro #
G010926854
UPC #
849376081103
Country of Origin
China
Dimensions
Size
1-1/4" L x 1" W x 1-1/8" P
Details
Shape
Square
Material
Zinc
Finish
Graphite Gray
Projection
1-1/8 in
For Use With
Cabinets
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.