Zoro Homepage

1-1/4 in. Matte Black Square Cabinet Knob, 25PK

  • Mfr # 81091-MB-25

  • Zoro # G610926971


product price: $53.29
/pk 25, $2.13/ea

Key Features

Shape
Square
Material
Zinc
Projection
1 in
For Use With
Cabinets
Size
1-1/4" L x 1-1/4" W x 1" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81091-MB-25
Zoro #
G610926971
UPC #
849376054923
Country of Origin
China

Dimensions

Size
1-1/4" L x 1-1/4" W x 1" P

Details

Shape
Square
Material
Zinc
Finish
Matte Black
Projection
1 in
For Use With
Cabinets
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.