
1-1/4 in. Matte Black Square Cabinet Knob, 5PK
Mfr # 81091-MB-5
Zoro # G010926847
product price: $10.59
/pk 5, $2.12/eaKey Features
Shape
Square
Material
Zinc
Projection
1 in
Size
1-1/4" L x 1-1/4" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81091-MB-5
Zoro #
G010926847
UPC #
849376057719
Country of Origin
China
Dimensions
Size
1-1/4" L x 1-1/4" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Matte Black
Projection
1 in
For Use With
Cabinets
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.