
1-1/4 in. Oil Rubbed Bronze Weaved Cabinet Knob, 5PK
Mfr # 5416-ORB-5
Zoro # G610927152
product price: $7.25
/pk 5, $1.45/ea
Sold in multiples of 2 for $14.50
Key Features
Shape
Round
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
1 in
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5416-ORB-5
Zoro #
G610927152
UPC #
849376061631
Country of Origin
China
Dimensions
Size
1-1/4" L x 1-1/4" W x 1" P
Details
Shape
Round
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
1 in
For Use With
Cabinets
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.