
1-1/4 in. Pewter Square Cabinet Knob, 25PK
Mfr # 81091-BP-25
Zoro # G110927195
product price: $47.69
/pk 25, $1.91/eaKey Features
Shape
Square
Material
Zinc
Projection
1 in
Size
1-1/4" L x 1-1/4" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81091-BP-25
Zoro #
G110927195
UPC #
091037150134
Country of Origin
China
Dimensions
Size
1-1/4" L x 1-1/4" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Pewter
Projection
1 in
For Use With
Cabinets
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.