1-1/4 in. Satin Nickel Convex Square Cabinet Knob, 25PK

  • Mfr # 5740-SN-25

  • Zoro # G910927142


product price:  $60.45
/pk 25, $2.42/ea

Key Features

Shape
Square
Material
Zinc
Projection
1-1/8 in
For Use With
Cabinets
Size
1-1/4" L x 1" W x 1-1/8" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5740-SN-25
Zoro #
G910927142
UPC #
849376036882
Country of Origin
China

Dimensions

Size
1-1/4" L x 1" W x 1-1/8" P

Details

Shape
Square
Material
Zinc
Finish
Satin Nickel
Projection
1-1/8 in
For Use With
Cabinets
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.