1-1/8 in. Oil Rubbed Bronze Octagon Cabinet Knob, 25PK

  • Mfr # 5330-ORB-25

  • Zoro # G610927374


product price:  $45.95
/pk 25, $1.84/ea

Key Features

Shape
Octagon
Material
Zinc
Projection
1 in
For Use With
Cabinets
Size
1-1/8" L x 1-1/8" W x 1" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5330-ORB-25
Zoro #
G610927374
UPC #
849376002511
Country of Origin
China

Dimensions

Size
1-1/8" L x 1-1/8" W x 1" P

Details

Shape
Octagon
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
1 in
For Use With
Cabinets
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.