1-1/8 in. Oil Rubbed Bronze Square Cabinet Knob, 5PK

  • Mfr # 5738-ORB-5

  • Zoro # G610927091


product price: $9.15
/pk 5, $1.83/ea

Key Features

Shape
Square
Material
Zinc
Projection
1 in
For Use With
Cabinets
Size
1-1/8" L x 1-1/8" W x 1" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5738-ORB-5
Zoro #
G610927091
UPC #
849376061860
Country of Origin
China

Dimensions

Size
1-1/8" L x 1-1/8" W x 1" P

Details

Shape
Square
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
1 in
For Use With
Cabinets
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.