
1-1/8 in. Rectangle Cabinet Knob - 87390-AB
Mfr # 87390-AB-1
Zoro # G411214833
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Shape
Knob
Material
Zinc
Projection
1-1/8 in.
Diameter
3/4 in.
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87390-AB-1
Zoro #
G411214833
UPC #
849376020027
Country of Origin
China
Dimensions
Diameter
3/4 in.
Size
1-1/8" length x 3/4" width x 1-1/8" projection
Thickness
1-1/8 in.
Details
Shape
Knob
Material
Zinc
Finish
Antique Brass
Projection
1-1/8 in.
For Use With
Cabinets
Color
Yellow
Description
1-1/8 in. Rectangle Cabinet Knob - 87390-AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.